7-3/8 in. Iron Shelf Bracket in Black Powder Coat
Classic 7-3/8 in. Iron Shelf Bracket in Black Powder Coat
Frequently Purchased Together
Product Details
- 7" Weight capacity per pair is 75 pounds.
- Can be mounted with either end against the wall.
- 7" Bracket overall dimension: 7-3/8" L x 10" H x 2" W.
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
Documents
Specifications
- Capacity:
- 75 lbs
- Collection:
- Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Bracket
- Height:
- 10 in
- Length:
- 7-3/8 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Shelf Bracket
- Size:
- 2 in x 10 in
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 2 in