Signature Hardware

Classic Iron Double Hook in Black Powder Coat

Part #SH247504  |  Manufacturer Part #SH247504

Color/Finish: Black Powder Coat

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Classic

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Depth: 2-5/8 in

Height: 4-3/8 in

Material: Iron

Number of Hooks: 2

Product Type: Hook

Style: Traditional

Width: 1-1/4 in