Iron Surface Bolt with Curly Handle in Black Powder Coat
Classic Iron Surface Bolt with Curly Handle in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes surface and mortise strike plates.
- Includes fastening hardware.
- Small dimensions: 6-1/2" L x 1-3/4" H and projects 1-7/8".
Documents
Specifications
- Application:
- Residential
- Collection:
- Classic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1-7/8 in
- Door Hardware Type:
- Surface Bolt
- Handle Material:
- Iron
- Handle Type:
- Curved
- Height:
- 1-3/4 in
- Installation Type:
- Door Mount
- Length:
- 6-1/2 in
- Lock Type:
- Surface Bolt
- MA Approved -:
- No
- Product Type:
- Surface Bolt
- Size:
- 6-1/2 in x 1-3/4 in x 1-7/8 in
- WaterSense Labeled:
- No