24-5/8 in. Towel Holder in Brushed Nickel
Classique 24-5/8 in. Towel Holder in Brushed Nickel
Product Details
Product Details
- All other finishes are distressed living finishes over solid bronze.
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Classique
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 24-5/8 in
- Material:
- Brass
- Width:
- 6-1/4 in