2-1/8 in. Square Shower Drain

You last purchased this on
 
Signature Hardware

Cohen 2-1/8 in. Square Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cohen 2-1/8 in. Square Shower Drain

  • Fast #
  • Part #SH406497
  • Item #7742791
  • Manufacturer Part #406497
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • Tile insert measures: 5-1/4" L x 5-1/4" W x 1/2" D
  • Weight Limit (lbs.): 300.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Tapered bottom outlet and removable grate.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Cohen
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Body Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Drain Opening:
2 in
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Brushed Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
Length:
6 in
Material:
Stainless Steel
Product Type:
Shower Drain
Size:
6 in x 6 in
WaterSense Labeled:
No
Weight:
3.03 lb
Width:
6 in