Cohen 2-1/8 in. Stainless Steel Linear Shower Drain

Part #SH415683  |  Item #7633921  |  Manufacturer Part #SH415683

$129.00 EACH

Fits Pipe Size:

2-1/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • 18" Measures: 18" L x 3-3/8" W.
  • Tapered bottom outlet and removable grate.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Weight Limit (lbs.): 300.

Specifications

Collection: Cohen

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Drain Base Material: Stainless Steel

Drain Body Material: Stainless Steel

Drain Body Material Type: 304

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Drain Opening: 2 in

Fits Pipe Size: 2-1/8 in

Grate Color Finish: Brushed Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

Length: 18 in

Material: Stainless Steel

Material Type: 304

Product Type: Shower Drain

Type: S415683

Weight: 4.28

Width: 3-3/8 in