40 in. Linear Shower Drain with Drain Flange in Polished Brass
Cohen 40 in. Linear Shower Drain with Drain Flange in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes the drain flange and coupling.
- Tapered bottom outlet and removable trough.
- Trough is 1/2" deep.
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
- Weight Limit (lbs.): 300.
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Collection:
- Cohen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Construction:
- Membrane
- Drain Base Height:
- 3 in
- Drain Base Width:
- 3-3/8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2-1/8 in
- Grate Shape:
- Linear
- Length:
- 40 in
- Outlet Type:
- Tapered
- UPC:
- 781889453179