Coley 66-1/2 x 29-1/4 in. Freestanding Bathtub with Rear Center Drain in White

Part #SH320709  |  Item #7406366  |  Manufacturer Part #SH320709

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 14-3/4 in

Basin Length: 43 in

Basin Shape: Oval

Basin Width: 17 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 55 gal

Clawfoot Included: No

Collection: Coley

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Rear Center

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Overall Height: 23-1/2 in

Overall Length: 66-1/2 in

Overall Width: 29-1/4 in

Size: 66-1/2 in x 29-1/4 in x 23-1/2 in

UL Listed: No

Weight: 88