This product requires certification to purchase.

1-3/4 in. Cabinet T-Knob in Polished Nickel

Signature Hardware

Colmar 1-3/4 in. Cabinet T-Knob in Polished Nickel

  • Fast #
  • Part #SH481896
  • Item #9731341
  • Manufacturer Part #481896
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Colmar 1-3/4 in. Cabinet T-Knob in Polished Nickel

  • Fast #
  • Part #SH481896
  • Item #9731341
  • Manufacturer Part #481896
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sold Individually.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/2 in
Diameter
1-3/4 in
Height
5/8 in
Length
5/8 in
Width
1-3/4 in
Characteristics & Features
Collection
Colmar
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Type
T-Knob
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Cabinets
UPC
781889868775