1/2 x 7-3/8 in. Brass Cabinet Pull in Brushed Nickel

You last purchased this on
 
Signature Hardware

Colmar 1/2 x 7-3/8 in. Brass Cabinet Pull in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Colmar 1/2 x 7-3/8 in. Brass Cabinet Pull in Brushed Nickel

  • Fast #
  • Part #SH441677
  • Item #7814221
  • Manufacturer Part #441677
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 6" overall dimensions: 7-3/8" L x 1/2" W x 1-1/2" D.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Colmar
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/2 in
Hardware Included:
Yes
Hardware Type:
Pull
Height:
1/2 in
Length:
7-3/8 in
MA Approved -:
No
Material:
Brass
Projection:
1-1/2 in
WaterSense Labeled:
No
Weight:
1 lb
Width:
1/2 in