Colmar 1/2 x 7-3/8 in. Brass Cabinet Pull in Satin Brass

Part #SH441681  |  Item #7814230  |  Manufacturer Part #441681

$19.00 EACH

Color/Finish: Satin Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 6" overall dimensions: 7-3/8" L x 1/2" W x 1-1/2" D.

Documents

Specifications

Application: Residential

Collection: Colmar

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 1-1/2 in

Hardware Included: Yes

Hardware Type: Pull

Height: 1/2 in

Length: 7-3/8 in

MA Approved: No

Material: Brass

Projection: 1-1/2 in

WaterSense Labeled: No

Weight: 0.6

Width: 1/2 in