Colmar 21 in. Cylinder Appliance Pull in Dark Bronze

Part #SH450261  |  Item #8286599  |  Manufacturer Part #450261

$89.95 EACH
(Pricing is for Dark Bronze)

Color/Finish: Dark Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Colmar

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 2-1/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 3/4 in

Length: 21 in

Material: Brass

Product Type: Appliance Pull

Shape: Cylinder

Style: Contemporary

Weight: 4

Width: 21 in