61-1/2 x 31 in. Freestanding Bathtub End Drain in White
Colwyn 61-1/2 x 31 in. Freestanding Bathtub End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 61-1/2 in x 30-7/8 in
- Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 38-1/2 in
- Basin Width:
- 14-1/2 in
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 33 gal
- Clawfoot Color Finish:
- Brushed Nickel
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Colwyn
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 14 in
- GSA Approved:
- No
- Height:
- 32 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 61-1/2 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 32 in
- Overall Length:
- 61-1/2 in
- Overall Width:
- 31 in
- Overflow Type:
- Round
- Size:
- 61-1/2 in x 30-7/8 in x 32 in
- Soaking Depth:
- 14 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 325 lb
- Width:
- 30-7/8 in