Complete Console Leg in Black with Polished Brass

Part #SH443028  |  Item #8134059  |  Manufacturer Part #443028

Call for Pricing

Color/Finish: Polished Brass/Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of solid brass and 1" OD brass tubing
  • Stand comes with side support rods, three support legs, and 60" L front support rod. Front support can be custom cut on site to fit your vanity top dimensions.
  • Top and sink not included.

Specifications

ADA Compliant: No

Application: Residential

Collection: Complete

Color Finish: Polished Brass/Black

Color Finish Category: Brass Tones

Height: 33-1/2 in

Length: 60 in

Material: Brass

Pipe Tubing Size: 1 in

Product Type: Console Sink Stand

Width: 18-3/4 in