Console Leg in Polished Brass

You last purchased this on
 
Signature Hardware

Complete Console Leg in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Complete Console Leg in Polished Brass

  • Fast #
  • Part #SH442841
  • Item #8134081
  • Manufacturer Part #SH442841
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stand comes with side support rods, two support legs, and 36" L front support rod. Front support can be custom cut on site to fit your vanity top dimensions.
  • Top and sink not included.
  • Made of solid brass and 1" OD brass tubing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Complete
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
33-1/2 in
Length:
36 in
Material:
Brass
PipeTubing Size:
1 in
Product Type:
Console Sink Stand
Width:
18-3/4 in