Connector for MIRXCCA100 Kitchen Faucet
Connector for MIRXCCA100 Kitchen Faucet
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.6-2017
- Brand Model Compatibility:
- MIRXCCA100 Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.6-17
- Faucet Part Type:
- Connector
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes