Console Leg in Stainless Steel for 927507
Console Leg in Stainless Steel for 927507
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 927507
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Product Type:
- Console Legs
- WaterSense Labeled:
- No