Consoles Bathroom Sink in Black with Polished Brass

Part #SH442923  |  Item #8134156  |  Manufacturer Part #442923

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1" OD brass tubing.

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 2-1/8 in

Color Finish: Black

Color Finish Category: Blacks

Drain Opening: 1-1/2 in

Height: 36-3/4 in

Length: 49 in

Material: [Granite, Brass]

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 49 in x 22 in

Pedestal Only - FEI: No

Product Type: Console Sink

Shape: Rectangular

Sink Bowl Size: 47 in x 16-1/2 in

Sink Depth: 2-1/8 in

Sink Installation Type: Integral

Sink Material: Granite

Sink Size Range: Greater than 35 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 22 in