Consoles Bathroom Sink in Carrara Marble, Polished Chrome with Polished Brass
Consoles Bathroom Sink in Carrara Marble, Polished Chrome with Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" OD brass tubing.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 2-1/8 in
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- Height:
- 36-3/4 in
- Length:
- 49 in
- Material:
- Marble, Brass
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Pedestal Only:
- No
- Product Type:
- Console Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 47 in x 16-1/2 in
- Sink Depth:
- 2-1/8 in
- Sink Installation Type:
- Integral
- Sink Material:
- Marble
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 49 in x 22 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 22 in