Signature Hardware

Contemporary 1/2 in. FIP Inlet Pressure Balancing Valve

Part #SH412387  |  Item #7747641  |  Manufacturer Part #SH412387

$169.00 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-3/4" lever handle.
  • 1/2" FIP inlets/outlets.
  • Valve has two outlets and includes a single brass plug if second outlet is not needed. Use of second outlet would require diverter (sold separately).

Specifications

ADA Compliant: No

Application: Residential

Collection: Contemporary

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: FIP Inlet

End Connection 2: FIP Inlet

End Connections: FIP Inlet

Escutcheon Height: 7-5/8 in

Escutcheon Width: 7-5/8 in

Handle Length in : 3-3/4 in

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-5/8 in