Contemporary 1/2 in. FIP Inlet Pressure Balancing Valve

Part #SH412394  |  Item #7743907  |  Manufacturer Part #412394

Call for Pricing

Valve Size:

1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-3/4" lever handle.
  • 1/2" FIP inlets/outlets.
  • Valve has two outlets and includes a single brass plug if second outlet is not needed. Use of second outlet would require diverter (sold separately).

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CSA Certified: CSA B125.1-18

Collection: Contemporary

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS x FIPS

Escutcheon Height: 7-5/8 in

Escutcheon Width: 7-5/8 in

Handle Length in : 3-3/4 in

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

Width: 7-5/8 in