This product requires certification to purchase.

12 in. Grab Bar in Brushed Nickel

Signature Hardware

Contemporary 12 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #SHGB12CBN
  • Item #12270896
  • Manufacturer Part #SHGB12CBN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Contemporary 12 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #SHGB12CBN
  • Item #12270896
  • Manufacturer Part #SHGB12CBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Contemporary Grab Bar is a safe and stylish solution for any modern bathroom. Mounting securely to your wall, this small yet impactful addition aids you while moving throughout your space from remaining stable throughout showers to getting on and off the toilet-all while lending a sleek, minimally invasive look. Available in a variety of sizes and eye-catching finishes with mounting hardware included, this fixture is easy to make your own and to install.
  • Covered under Signature Hardware's 10 year limited warranty and 5 year limited commercial warranty
  • Constructed of stainless steel
  • All hardware required for installation of bathroom safety equipment is included
  • Coordinates with products from the Contemporary line seamlessly
  • All necessary installation hardware included
  • Bar diameter: 1-1/4"
  • 250 lb. weight limit
  • Not to be mounted on drywall, sheet-rock, plaster, fiberglass, acrylic, or any other similar hollow wall surfaces without appropriate wood or steel backing material
  • In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
3-1/8 in
Depth
3 in
Diameter
1-1/4 in
Height
3 in
Length
12 in
Projection
3 in
Weight Capacity
250 lb
Width
12 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Contemporary
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
SHGB12CBN
UPC
199242079025