1/2 x 8 in. NPT Brass Shower Arm and Flange in Brushed Nickel
This product has been replaced by
Manufacturer Part #SHSK83ZBN
Contemporary 1/2 x 8 in. NPT Brass Shower Arm and Flange in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 8 in., 45° shower arm with flange
- Lifetime limited warranty
- Solid brass construction, exposed pop-up drain without overflow
- cUPc/IAPMO listed
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Shape:
- Round
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in
- cUPC Certified:
- No