This product requires certification to purchase.

2-1/4 x 14 in. Residential Steel Floor Register in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Contemporary 2-1/4 x 14 in. Residential Steel Floor Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH226199
  • Item #7741784
  • Manufacturer Part #226199
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Contemporary 2-1/4 x 14 in. Residential Steel Floor Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH226199
  • Item #7741784
  • Manufacturer Part #226199
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Contemporary
Color Finish Name:
Oil Rubbed Bronze
Length:
2-1/4 in
Material:
Steel
Width:
14 in