33-3/8 in. Three Handle Cross Floor Mount Filler in Brushed Nickel
Contemporary 33-3/8 in. Three Handle Cross Floor Mount Filler in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding design requires only under-floor supports.
- 4" of total height is below floor.
- Solid brass construction.
- Quarter-turn ceramic disc cartridges.
- Hand shower diverter valve.
- Faucet has metal cross handles and diverter, hand shower with flexible 5' hose and slimline cradle.
- Overall faucet dimensions: 12" W x 9-1/2" D x 13-3/4" H.
- Heavy-duty, 3/4" ID/1" OD brass pipe.
- Set does not include shutoff valves.
- Exclusive to Signature Hardware.
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 33-3/8 in
- Length:
- 12 in
- Number of Handles:
- Three Handle
- Product Type:
- Tub Faucet
- Spout Height:
- 22-1/4 in
- Spout Reach:
- 11 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Width:
- 12-3/4 in