4 x 10 in. Residential Cast Bronze Ceiling & Sidewall Register in Distressed Dark Bronze
Contemporary 4 x 10 in. Residential Cast Bronze Ceiling & Sidewall Register in Distressed Dark Bronze
Product Details
Product Details
- Distressed Dark Bronze living finish.
- Removable louvers.
- Includes four tension springs for securing into wall ducts. No screws required.
- To determine size needed, measure air duct opening rather than old register or grille.
Specifications
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Name:
- Bronze
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Bronze
- Width:
- 4 in