4 x 12 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Contemporary 4 x 12 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Contemporary 4 x 12 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH305534
  • Item #7615041
  • Manufacturer Part #305534
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes set of four springs for securing into wall.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Made of solid brass.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Contemporary
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Wall Mount
Length:
4 in
MA Approved -:
No
Material:
Brass
Overall Length:
5-3/4 in
Overall Width:
13-1/2 in
WaterSense Labeled:
No
Width:
12 in