Contemporary 6 x 14 in. Residential Cast Bronze Floor Register in Distressed Dark Bronze

Part #SH262504  |  Item #7742752  |  Manufacturer Part #262504

Call for Pricing

Width:

14 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Distressed Dark Bronze living finish.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Distressed Dark Bronze

Color Finish Category: Bronze Tones

Installation Type: Floor Mount

Length: 6 in

MA Approved: No

Material: Cast Bronze

Overall Length: 7-3/8 in

Overall Width: 15-7/8 in

Shape: Rectangular

Style: Contemporary

WaterSense Labeled: No

Width: 14 in