Contemporary 6 x 8 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel

Part #SH399961  |  Item #7616017  |  Manufacturer Part #SH399961

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes set of four springs for securing into wall.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Contemporary

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 6 in

Material: Brass

Overall Length: 7-1/2 in

Overall Width: 9-5/8 in

Width: 8 in