Contemporary Elongated Closed Front Toilet Seat in White

Part #SHTSSC202WH  |  Item #7919624  |  Manufacturer Part #447337

$34.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of heavy-weight, solid plastic.
  • Patented EZ Close damper system automatically closes lid with just a small push.
  • Protective bumpers.
  • Fits standard elongated bowl toilets.
  • Seat dimensions: 14-3/8" L x 18-1/2" W (front to back).
  • Total thickness including seat, lid, and bumpers: 2-1/8".

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Contemporary

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 2-1/8 in

IAPMO Listed: No

Length: 14-3/8 in

NSF Certified: No

Seat Type: Toilet

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Type: Toilet Seat

UL Listed: No

Width: 18-1/2 in