Contemporary Single Function Rain Showerhead in Brushed Nickel

Part #SHRS820RGZBN  |  Item #7545725  |  Manufacturer Part #449710

$289.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 10

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Less shower arm and flange
  • Brass ball joint
  • Easy clean silicon nozzles
  • Factory installed backflow prevention check valve

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Contemporary

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 8 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Stainless Steel

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Height: 2-1/2 in

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Product Type: Showerhead

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Rain

Style: Modern

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes