Three Handle Bathtub & Shower Faucet in Brushed Nickel
Contemporary Three Handle Bathtub & Shower Faucet in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The valve included with this system can be arranged to run two spray functions simultaneously
- The Contemporary 4-way thermostatic valve is the perfect choice for creating a customized shower
- Thermostatic technology keeps shower temperature plus or minus 1° Celsius
- Made of brass and covered with a corrosion-resistant finish, this product is built to last
- This thermostatic valve prevents fluctuating water temperatures to ensure your shower is just the way you like
- Behind the single-panel trim piece is a diverter that sends water to your shower head, hand shower, or any other plumbing installed to enhance your soaking experience
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 11-1/4 in
- Escutcheon Width:
- 5-7/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic, Transfer & Diverter
- WaterSense Labeled:
- No