Three Handle Roman Tub Faucet in Chrome (Trim Only)
Contemporary Three Handle Roman Tub Faucet in Chrome (Trim Only)
Product Details
Product Details
- 6" couplers have a maximum deck thickness of 1"
- Couplers have a maximum deck thickness of 1-1/2"
- Quarter-turn ceramic disc cartridges.
- Includes faucet, deck-mount couplers, hand shower and cradle.
- Hand shower handle measures 9-1/2" long.
- Contemporary metal cross handles.
- Exclusive to Signature Hardware.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 13-3/4 in
- IAPMO Listed:
- No
- Length:
- 9-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Spout Height:
- 2-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/2 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 9-3/4 in