Wall Mount Pot Filler in Antique Copper
Contemporary™ Wall Mount Pot Filler in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall reach: 21-3/4".
- Measures 14" across when folded against the wall.
- Made of solid brass.
- Double-jointed swing spout.
- Weight: 6 lbs.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Pot Filler
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Length (in):
- 2-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4 in
- Spout Reach:
- 21-3/4 in
- Spout Type:
- Double Jointed, Swivel
- UL Listed:
- No
- Weight:
- 6 lb
- Width:
- 24-1/2 in