Hand Shower in Oil Rubbed Bronze
Cooper Hand Shower in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand shower only. Hose sold separately.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Cooper
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Material:
- Brass
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 3-1/4 in