Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Cooper Single Handle Pressure Balancing Valve Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of brass, this valve is highly durable and has a finish that resists rust and corrosion
- Featuring a push-button two-way diverter, this valve allows you to seamlessly switch between your overhead shower and a second function of your choice, whether it's a tub spout, hand shower, or body jets
- The Cooper pressure balance shower valve with diverter displays a sleek design that complements modern fixtures
- Complete the update by pairing the shower valve with the entire collection of Cooper bathroom fixtures
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Cooper
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Transitional
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter