Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Cooper Single Handle Pressure Balancing Valve Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Handle type: Lever
- Number of outlets: 1
- Material: Brass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Cooper
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No