Two Handle Pressure Balancing Valve Trim in Chrome
Cooper Two Handle Pressure Balancing Valve Trim in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Featuring a built-in 3-way diverter, this valve allows the user to quickly switch between three different shower functions of their choosing
- Made up of durable brass parts, this valve is resistant to rust and corrosion
- For those building a multifunction shower system, the Cooper pressure balance shower valve is a perfect choice
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Cooper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 8-1/4 in
- Escutcheon Width:
- 8-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Style:
- Transitional
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter