Round Closed Towel Ring in Chrome
Cooper Round Closed Towel Ring in Chrome
Frequently Purchased Together
Product Details
- All measurements are (± 1/2").
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Cooper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-5/8 in
- MA Approved -:
- No
- Material:
- Brass
- Ring Type:
- Closed
- Shape:
- Round
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in