Single Function Hand Shower in Chrome
Cooper Single Function Hand Shower in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hose sold separately.
- Hand shower only.
Specifications
- Application:
- Residential
- Collection:
- Cooper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Included:
- No
- Faucet Material:
- Brass
- Handle Material:
- Porcelain
- Hose Included:
- No
- Length:
- 8-1/2 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Width:
- 3-1/4 in