Cooper Single Handle Bathtub & Shower Faucet in Chrome

Part #SH433219  |  Item #7701302  |  Manufacturer Part #433219

$329.00 EACH

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Push-button two-way diverter

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Cooper

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-1/4 in

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Handle Type: Lever

Hardware Included: Yes

Height: 7-7/8 in

IAPMO Listed: No

MA Approved: No

NSF Certified: No

Number of Handles: Single Handle

Outlet Quantity: 2

Style: Transitional

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No