Single Handle Lever Floor Mount Filler in Brushed Nickel
Cooper Single Handle Lever Floor Mount Filler in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rough-in requires setting into concrete, which may involve cutting into existing slab.
- Rough-in included for easier installation on a concrete slab.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Cooper
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 35-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 32 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/4 in
- WaterSense Labeled:
- No
- Width:
- 14-3/4 in