Cooper Single Handle Single Function Shower Faucet in Brushed Nickel

Part #SH433284  |  Item #7711797  |  Manufacturer Part #433284

$399.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower system includes wall-mount shower head and pressure balance valve with lever handle.
  • Shower Arm Included: Yes
  • Hand Shower Included: No

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Cooper

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6 in

Escutcheon Height: 7-1/8 in

Escutcheon Width: 6-5/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Shower Arm Reach: 8 in

Showerhead Function: Single

Trim Only: No

UL Listed: No

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve