Cooper Single Handle Single Function Shower Faucet in Brushed Nickel

Part #SH433287  |  Item #7700028  |  Manufacturer Part #433287

$359.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Each outlet features a 1.8 gallon per minute flow rate
  • Shower head features a single spray setting - Rain
  • All valves required for installation are included with this package

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Cooper

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6 in

Escutcheon Height: 7-1/8 in

Escutcheon Width: 6-5/8 in

Faucet Mount: Ceiling Mount

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Shower Arm Reach: 6 in

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: No

UL Listed: No

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve