Single Handle Vessel Filler Bathroom Sink Faucet in Chrome
Cooper Single Handle Vessel Filler Bathroom Sink Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc cartridges
- When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink
- Made of solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Cooper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Drain Opening:
- 1-1/2 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Length (in):
- 3-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Spout Height:
- 7 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Vandal Resistant:
- No
- Width:
- 7-3/4 in