This product requires certification to purchase.

Brass Window Cremone Bolt in Antique Brass

Signature Hardware

Corabel Brass Window Cremone Bolt in Antique Brass

  • Fast #
  • Part #SH552204AB
  • Item #11501122
  • Manufacturer Part #578688
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Corabel Brass Window Cremone Bolt in Antique Brass

  • Fast #
  • Part #SH552204AB
  • Item #11501122
  • Manufacturer Part #578688
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits Windows up to six feet.
  • Rods can be customize by cutting the bolt rod to the desired length
  • Handle Projection: 2-1/4".
  • Exterior Projection: 1-7/16".
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/4 in
Length
6 ft
Size
6 ft
Width
1-3/4 in
Characteristics & Features
Collection
Corabel
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Material
Metal, Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
199242021307