Cordero Blue Agate 2-1/8 in. Brass Cabinet Knob in Blue

Part #SH443804  |  Item #7899125  |  Manufacturer Part #443804

$13.95 EACH

Color/Finish: Blue

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Cordero Blue Agate

Color Finish: Blue

Color Finish Category: Blues

Depth: 1 in

Hardware Type: Knob

Height: 1-5/8 in

Length: 2-1/8 in

Material: Brass

Product Type: Cabinet Knob

Projection: 1 in

Shape: Specialty

Size: 2-1/8 in x 1-5/8 in x 1 in

Style: Glam