This product requires certification to purchase.

CORINTHIAN BRASS WINDOW CREMONE BOL

You last purchased this on
 
Signature Hardware

Corinthian CORINTHIAN BRASS WINDOW CREMONE BOL

  • Fast #
  • Part #SH344492
  • Item #7695998
  • Manufacturer Part #344492
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Corinthian CORINTHIAN BRASS WINDOW CREMONE BOL

  • Fast #
  • Part #SH344492
  • Item #7695998
  • Manufacturer Part #344492
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of solid brass
  • Install in windows up to 6 feet tall or customize the bolt rod by cutting it to the desired length
  • Cremone bolt can either be surface mounted or recessed for added strength and durability
  • Covered under Signature Hardware's 10 year limited warranty
  • All necessary mounting hardware is included
  • Requires Certification

Documents


Specifications

Collection:
Corinthian
Depth:
2 in
Height:
75-1/4 in
Material:
Brass
Width:
1-3/4 in