CORINTHIAN BRASS WINDOW CREMONE BOL
Corinthian CORINTHIAN BRASS WINDOW CREMONE BOL
Frequently Purchased Together
Product Details
Product Details
- Made of solid brass
- Install in windows up to 6 feet tall or customize the bolt rod by cutting it to the desired length
- Cremone bolt can either be surface mounted or recessed for added strength and durability
- Covered under Signature Hardware's 10 year limited warranty
- All necessary mounting hardware is included
Documents
Specifications
- Collection:
- Corinthian
- Depth:
- 2 in
- Height:
- 75-1/4 in
- Material:
- Brass
- Width:
- 1-3/4 in