CORINTHIAN IRON DOOR CREMONE BOLT -
Corinthian CORINTHIAN IRON DOOR CREMONE BOLT -
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 2-3/8
- Height:
- 108-3/4
- MA Approved -:
- No
- Material:
- Iron
- Style Name:
- Corinthian
- Type:
- S436278
- WaterSense Labeled:
- No
- Width:
- 2-1/4